SPARTEX HEX SKT HD CAP SCR A2-70 5X80/80 SW4 476225 80/80
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X80EFA2-70ISO
Rubix:268A2359
Manufacturer :476225 80/80
EAN:4043377395900


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 5X80/80 SW4 476225 80/80
Hexagon socket head cap screws A2-70 5X80/80 SW4
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 5 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m5 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 28.03 excl. VAT
/ 100 pieces
£ 33.64 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Threading diameter
5 mm
Thread surface
Metrical diameter
m5