SPARTEX HEX SKT HD CAP SCR A4-80 4X45 SW3 47624804 45
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X45PFA4-80ISO
Rubix:268A2281
Manufacturer :47624804 45
EAN:4043377067104


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 4X45 SW3 47624804 45
Hexagon socket head cap screws A4-80 4X45 SW3
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M4 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 16.32 excl. VAT
/ 200 pieces
£ 19.58 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Thread surface
Metrical diameter
M4