SPARTEX HEX SKT HD CAP SCR A4-50 4X65 SW3 476244 65
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X65PFA4-50ISO
Rubix:268A2296
Manufacturer :476244 65
EAN:4043377260697


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 4X65 SW3 476244 65
Hexagon socket head cap screws A4-50 4X65 SW3
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 4 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m4 |
| Quality Grade | a4-50 |
| Shape of head | cylindrical |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.21 excl. VAT
/ 100 pieces
£ 15.85 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Threading diameter
4 mm
Thread surface
Metrical diameter
m4