SPARTEX HEX SKT HD CAP SCR A4-80 8X35 SW6 47624808 35
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X35EFA4-80ISO
Rubix:268A2520
Manufacturer :47624808 35
EAN:4043377067647


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 8X35 SW6 47624808 35
Hexagon socket head cap screws A4-80 8X35 SW6
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M8 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ 100 pieces
£ 20.33 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Thread surface
Metrical diameter
M8