SPARTEX HEX SKT HD CAP SCR A2-50 2.5X35 SW2 4762225 35
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC2,5X35PFA2-50ISO
Rubix:268A1868
Manufacturer :4762225 35
EAN:4043377258991


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 2.5X35 SW2 4762225 35
Hexagon socket head cap screws A2-50 2,5X35 SW2
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M2.5 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 2.5 mm |
| Imprint size | sw2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 87.70 excl. VAT
/ 1,000 pieces
£ 105.24 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Thread surface
Metrical diameter
M2.5