SPARTEX HEX SKT HD CAP SCR A2-70 5X130 SW4 476225 130
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X130PFA2-70ISO
Rubix:268A2319
Manufacturer :476225 130
EAN:4043377259257


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 5X130 SW4 476225 130
Hexagon socket head cap screws A2-70 5X130 SW4
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M5 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 5 mm |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 192.51 excl. VAT
/ 100 pieces
£ 231.01 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Thread surface
Metrical diameter
M5