SPARTEX CHC5X40PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X40 SW4
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X40PFA4-70ISO
Rubix:264A7282
Manufacturer :476245 40
EAN:4043377065322


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC5X40PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X40 SW4
Hexagon socket head cap screws A4-70 5X40 SW4
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 5 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m5 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ 200 pieces
£ 32.71 incl. VAT
- In stock: Next day delivery
Length
40 mm
Material/finishing
Threading diameter
5 mm
Thread surface
Metrical diameter
m5