SPARTEX HEX SKT HD CAP SCR A4-70 22X120 SW17 4762422 120
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC22X120PFA4-70ISO
Rubix:268A1977
Manufacturer :4762422 120
EAN:4043377259950


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 22X120 SW17 4762422 120
Hexagon socket head cap screws A4-70 22X120 SW17
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 22 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m22 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 442.76 excl. VAT
/ 25 pieces
£ 531.32 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Threading diameter
22 mm
Thread surface
Metrical diameter
m22