SPARTEX HEX SKT HD CAP SCR A2-70 5X5 SW4 476225 5
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X5EFA2-70ISO
Rubix:268A2335
Manufacturer :476225 5
EAN:4043377260987


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 5X5 SW4 476225 5
Hexagon socket head cap screws A2-70 5X5 SW4
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M5 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 5 mm |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 38.70 excl. VAT
/ 500 pieces
£ 46.44 incl. VAT
- Usually arrives within 14 working days
Length
5 mm
Material/finishing
Thread surface
Metrical diameter
M5