SPARTEX HEX SKT HD CAP SCR A4-50 3X35/35 SW2.5 476243 35/35
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC3X35EFA4-50ISO
Rubix:268A2243
Manufacturer :476243 35/35
EAN:4043377341624


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 3X35/35 SW2.5 476243 35/35
Hexagon socket head cap screws A4-50 3X35/35 SW2,5
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M3 |
| Quality Grade | A4-50 |
| Shape of head | cylindrical |
| Threading diameter | 3 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 81.75 excl. VAT
/ 500 pieces
£ 98.10 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Thread surface
Metrical diameter
M3