SPARTEX CHC6X25EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X25 SW5
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X25EFA2-70ISO
Rubix:264A7305
Manufacturer :476226 25
EAN:4043377061874


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC6X25EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X25 SW5
Hexagon socket head cap screws A2-70 6X25 SW5
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m6 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ 200 pieces
£ 16.06 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Threading diameter
6 mm
Thread surface
Metrical diameter
m6