SPARTEX CHC6X60PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X60 SW5
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881466
Spartex:CHC6X60PFA2-70ISO
Rubix:264A7331
Manufacturer :476226 60
EAN:4043377061997


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC6X60PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X60 SW5
Hexagon socket head cap screws A2-70 6X60 SW5
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M6 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 6 mm |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ 100 pieces
£ 17.23 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Thread surface
Metrical diameter
M6