SPARTEX HEX SKT HD CAP SCR A4-70 16X170 SW14 4762416 170
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC16X170PFA4-70ISO
Rubix:268A1787
Manufacturer :4762416 170
EAN:4043377063618


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 16X170 SW14 4762416 170
Hexagon socket head cap screws A4-70 16X170 SW14
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M16 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 16 mm |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 47.32 excl. VAT
/ 10 pieces
£ 56.78 incl. VAT
- Usually arrives within 14 working days
Length
Select...