SPARTEX HEX SKT HD CAP SCR A2-70 8X100/100 SW6 476228 100/100
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X100EFA2-70ISO
Rubix:268A2449
Manufacturer :476228 100/100
EAN:4043377062130


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 8X100/100 SW6 476228 100/100
Hexagon socket head cap screws A2-70 8X100/100 SW6
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M8 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.68 excl. VAT
/ 50 pieces
£ 16.42 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Thread surface
Metrical diameter
M8