SPARTEX HEX SKT HD CAP SCR A4-80 8X100 SW6 47624808 100
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X100PFA4-80ISO
Rubix:268A2453
Manufacturer :47624808 100
EAN:4043377067470


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 8X100 SW6 47624808 100
Hexagon socket head cap screws A4-80 8X100 SW6
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 8 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m8 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ 50 pieces
£ 21.47 incl. VAT
- Usually arrives within 14 working days
Length
100 mm