SPARTEX CHC8X16EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X16 SW6


Hexagon socket head cap screws

References
spartex:CHC8X16EFA2-70ISO
rubix:264A7341
manufacturer :476228 16
ean:4043377062215
brand logo
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingstainless steel a2
Standardiso 4762
See all Specifications

Product details : SPARTEX CHC8X16EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X16 SW6


Hexagon socket head cap screws A2-70 8X16 SW6
brand logo

Technical specifications


Attributes
Length16 mm
Material/finishingstainless steel a2
Standardiso 4762
Threading diameter8 mm
Thread surfacetotal
Class70
Shape of headcylindrical
Type of imprinthollow hexagon
Imprint sizesw6
Type of threadingmetric
Show UNSPSC/ECL@SS
£ 16.16 excl. VAT
/ 200 pieces
£ 19.39 incl. VAT
  • In stock: Next day delivery