SPARTEX CHC8X55EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 8X55/55
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X55EFA4-70ISO
Rubix:264A7368
Manufacturer :476248 55/55
EAN:4043377252623


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC8X55EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 8X55/55
Hexagon socket head cap screws A4-70 8X55/55 SW6
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 8 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m8 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ 100 pieces
£ 57.50 incl. VAT
- In stock: Next day delivery
Length
55 mm
Material/finishing
Threading diameter
8 mm
Thread surface
Metrical diameter
m8