SPARTEX HEX SKT HD CAP SCR A4-70 8X85 SW6 476248 85
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X85PFA4-70ISO
Rubix:268A2537
Manufacturer :476248 85
EAN:4043377260888


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 8X85 SW6 476248 85
Hexagon socket head cap screws A4-70 8X85 SW6
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M8 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 14.64 excl. VAT
/ 50 pieces
£ 17.56 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Thread surface
Metrical diameter
M8