SPARTEX CHCDB8X35EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X35/35


Hexagon socket head cap screws

References
spartex:CHCDB8X35EFA2-70ISO
rubix:264A7390
manufacturer :4762208 35
ean:4043377227461
brand logo
brand logo
brand logo
Technical specifications
Length35 mm
Material/finishingStainless steel A2
StandardISO 4762
See all Specifications

Product details : SPARTEX CHCDB8X35EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X35/35


Hexagon socket head cap screws A2-70 8X35/35 SW6
brand logo

Technical specifications


Attributes
Length35 mm
Material/finishingStainless steel A2
StandardISO 4762
Threading diameter8 mm
Thread surfaceTotal
Class70
Shape of headCylindrical
Type of imprintHollow hexagon
Imprint sizeSW6
Type of threadingMetric
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ 200 pieces
£ 48.12 incl. VAT
  • In stock: Next day delivery