SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X5 SW2.5 402725 5
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT5X5EFA2
Rubix:268A8842
Manufacturer :402725 5
EAN:4043377071224


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X5 SW2.5 402725 5
Hexagon socket set screws with cone point A2 5X5 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ 500 pieces
£ 5.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
5 mm