SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X50 SW5 4028210 50
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT10X50EFA2
Rubix:268A8946
Manufacturer :4028210 50
EAN:4043377072689


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X50 SW5 4028210 50
Hexagon socket set screws with dog point A2 10X50 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 43.24 excl. VAT
/ 200 pieces
£ 51.89 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
50 mm