SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X16 SW2 402824 16
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT4X16EFA2
Rubix:268A9134
Manufacturer :402824 16
EAN:4043377073365


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X16 SW2 402824 16
Hexagon socket set screws with dog point A2 4X16 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ 500 pieces
£ 7.14 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
16 mm