SPARTEX HEX HD TAPPING SCR A2 2.9X13 SW5 7976229 13
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH2,9X13EFA2
Rubix:269A2867
Manufacturer :7976229 13
EAN:4043377157201


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 2.9X13 SW5 7976229 13
Hexagon head tapping screws A2 2,9X13 SW5 DIN 7976
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal (hex) |
| Standard | din 7976 |
| Shape of head | th slotted |
| Imprint size | sw5 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ 1,000 pieces
£ 9.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm