SPARTEX SLOTTED HEX HD TAPPING SCR A2 4.2X16 SW7 797620142 16


Hexagonal sheet metal screws

References
spartex:VTTHFSZ4,2X16EFA2
rubix:269A2970
manufacturer :797620142 16
ean:4043377343048
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.2 mm
Length16 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX SLOTTED HEX HD TAPPING SCR A2 4.2X16 SW7 797620142 16


Slotted hexagon head tapping screws A2 4,2X16 SW7 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.2 mm
Length16 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw7
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ 500 pieces
£ 22.08 incl. VAT
  • Usually arrives within 14 working days