SPARTEX HEX HD TAPPING SCR A2 3.5X9.5 SW5.5 7976235 95
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH3,5X9,5EFA2
Rubix:269A2885
Manufacturer :7976235 95
EAN:4043377157386


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 3.5X9.5 SW5.5 7976235 95
Hexagon head tapping screws A2 3,5X9,5 SW5,5 DIN 7976
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw5,5 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ 1,000 pieces
£ 10.80 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm