Hexagonal sheet metal screws
Threading diameter | 2.9 mm |
---|---|
Length | 22 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 2.9 mm |
---|---|
Length | 22 mm |
Material/finishing | stainless steel a2 |
Class | 20h |
Standard | din 7976 |
Thread surface | total |
Shape of head | th slotted |
Type of imprint | hexagonal |
Imprint size | sw5 |
Type of threading | sheet metal |
Usually arrives within 14 working days