SPARTEX HEX HD TAPPING SCR A2 4.8X70 SW8 7976248 70
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH4,8X70EFA2
Rubix:269A2922
Manufacturer :7976248 70
EAN:4043377157751


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 4.8X70 SW8 7976248 70
Hexagon head tapping screws A2 4,8X70 SW8 DIN 7976
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw8 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ 200 pieces
£ 17.69 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm