SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.5X32 PH2 7981235 32
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH3,5X32EFA2
Rubix:269A1681
Manufacturer :7981235 32
EAN:4043377160393


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.5X32 PH2 7981235 32
Cross recessed pan head tapping screws A2 3,5X32 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ 1,000 pieces
£ 15.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
32 mm