SPARTEX HEX HD TAPPING SCR A2 5.5X16 SW8 7976255 16
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH5,5X16EFA2
Rubix:269A2930
Manufacturer :7976255 16
EAN:4043377157836


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 5.5X16 SW8 7976255 16
Hexagon head tapping screws A2 5,5X16 SW8 DIN 7976
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw8 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 1,000 pieces
£ 32.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm