SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 4.8X16 TX25
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX4,8X16EFA2
Rubix:269A2767
Manufacturer :14587248 16
EAN:4043377167903


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 4.8X16 TX25
Raised countersunk tapping screws with six lobe drive A2 4,8X16 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ 1,000 pieces
£ 20.76 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm