SPARTEX HEX HD TAPPING SCR A2 5.5X90 SW8 7976255 90
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTH5,5X90EFA2
Rubix:269A2942
Manufacturer :7976255 90
EAN:4043377157942


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX HD TAPPING SCR A2 5.5X90 SW8 7976255 90
Hexagon head tapping screws A2 5,5X90 SW8 DIN 7976
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | hexagonal (hex) |
| Standard | din 7976 |
| Shape of head | th slotted |
| Imprint size | sw8 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.72 excl. VAT
/ 200 pieces
£ 28.46 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
90 mm