SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 4.2X38 V2
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB4,2X38CARREEFA2
Rubix:269A1578
Manufacturer :79812V42 38
EAN:4043377251718


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 4.2X38 V2
Pan head tapping screws with inner square drive A2 4,2X38 V2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | square |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | v2 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ 200 pieces
£ 7.92 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm