SPARTEX SLOT HEX HD TAPNG SCRW + PLYMDE/SVLR SLIDE COAT A2 4.2X13 SW


Hexagonal sheet metal screws

References
spartex:VTTHFPSZ4,2X13EFA2
rubix:269A2963
manufacturer :797620242 13
ean:4043377343079
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.2 mm
Length13 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX SLOT HEX HD TAPNG SCRW + PLYMDE/SVLR SLIDE COAT A2 4.2X13 SW


Slotted hexagon head tapping screws + Polyamide with silver slide coating A2 4,2X13 SW7 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.2 mm
Length13 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw7
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ 500 pieces
£ 22.44 incl. VAT
  • Usually arrives within 14 working days