SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 5.5X60 TX25 14585255 60
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX5,5X60EFA2
Rubix:269A2109
Manufacturer :14585255 60
EAN:4043377159137


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 5.5X60 TX25 14585255 60
Pan head tapping screws with six lobe drive A2 5,5X60 T25
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ 200 pieces
£ 13.70 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
60 mm