SPARTEX SLOTTED HEX HD TAPPING SCR A2 4.2X19 SW7 797620142 19
Hexagonal sheet metal screws
See technical informationReferences
Spartex:VTTHFSZ4,2X19EFA2
Rubix:269A2971
Manufacturer :797620142 19
EAN:4043377347640


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED HEX HD TAPPING SCR A2 4.2X19 SW7 797620142 19
Slotted hexagon head tapping screws A2 4,2X19 SW7 DIN 7976
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | hexagonal (hex) |
| Standard | DIN 7976 |
| Shape of head | th slotted |
| Imprint size | sw7 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.55 excl. VAT
/ 500 pieces
£ 23.46 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm