SPARTEX HEX HD TAPPING SCR A2 4.2X13 SW7 7976242 13


Hexagonal sheet metal screws

References
spartex:VTTH4,2X13EFA2
rubix:269A2897
manufacturer :7976242 13
ean:4043377157508
brand logo
brand logo
brand logo
Technical specifications
Threading diameter4.2 mm
Length13 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX HEX HD TAPPING SCR A2 4.2X13 SW7 7976242 13


Hexagon head tapping screws A2 4,2X13 SW7 DIN 7976
brand logo

Technical specifications


Attributes
Threading diameter4.2 mm
Length13 mm
Material/finishingstainless steel a2
Class20h
Standarddin 7976
Thread surfacetotal
Shape of headth slotted
Type of imprinthexagonal
Imprint sizesw7
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ 1,000 pieces
£ 16.56 incl. VAT
  • Usually arrives within 14 working days