M6 X 20 SOCKET CSK A2 PACK OF 50


SKT CAP

References
rubix-uk:M6X20SKTCSK-A2/50
rubix:8843473
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
Threading diameter6 mm

Product details : M6 X 20 SOCKET CSK A2 PACK OF 50


Din 7991 Grade A2 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
  • In stock: Next day delivery