References
Mascot:50077-843-09-ONE
Rubix:379A0406
EAN:5707209695420

Product details : MASCOT 50077 KISA KNITTED HAT BLACK ONE SIZE
Windproof membrane. Soft internal fleece edge makes it particularlycomfortable.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Colour | black |
| Size | one size |
| Main material | acrylic |
| Material | 70% acrylic/30% wool |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- Usually arrives within 14 working days
