References
Timken:HH506310
Rubix:105A4455
Manufacturer :100144265
EAN:0053893625942


Technical specifications
| Inner diameter | 49.987 mm |
|---|---|
| Outer diameter | 114.3 mm |
| Width | 36.068 mm |
Product details : TIMKEN HH506310-20024 TAPERED ROLLER BEARING CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 791,1 g |
| Inner diameter | 49.987 mm |
| Outer diameter | 114.3 mm |
| Width | 36.068 mm |
| Cage | steel |
| Basic static load, axial - C0a | 290000 N |
| Basic dynamic load, axial - Ca | 246000 N |
Show UNSPSC/ECL@SS
£ 61.94 excl. VAT
/ Each
£ 74.33 incl. VAT
- Delivery usually within ( 7 ) days




