TIMKEN 2523S-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:2523S
Rubix:105A4346
EAN:0053893116839





Technical specifications
| Inner diameter | 55.06 mm |
|---|---|
| Outer diameter | 69.85 mm |
| Width | 19.05 mm |
Documents
Product details : TIMKEN 2523S-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Inner diameter | 55.06 mm |
|---|---|
| Outer diameter | 69.85 mm |
| Width | 19.05 mm |
| Weight | 0.17 kg |
| Series | 2500 |
| Material | steel |
| Thickness | 19.05 mm |
| Tolerance | tolerance class p0/pn2 (abec 1) |
| Type of bearing | tapered roller bearing - single cup (outer ring), imperial |
Show UNSPSC/ECL@SS
£ 191.61 excl. VAT
/ Each
£ 229.93 incl. VAT
- Usually arrives within 14 working days