BESSEY HEAVY DUTY CLAMP STB50M


High-performance press Stb50

References
bessey:STB50M
rubix:224253
ean:4008158007625
brand logo
brand logo
Technical specifications
Clamping500 mm
Projection175 mm

Product details : BESSEY HEAVY DUTY CLAMP STB50M


Clamping power up to 40,000 N. Some work requires particularly significant clamping capacities, protrusions and clamping powers. These requirements find their solutions with the BESSEY high performance presses. Their applications are metal construction, boiler making, shipbuilding or rail and all implementations where power is a criterion, even in woodworking. These high-performance presses, all cold-drawn and treated steel, offer multiple applications. Ruggedness Single-piece rail and clamp made of cold-drawn, treated, profiled, galvanised, forged steel. So many guarantees of strength and reliability in one tool. High-performance swivel ball up to 35°, removable and cleanable. It also has an excellent resistance to heat. It also receives an insert, a highly lubricated steel sphere that offers optimum operating properties, thus ensuring an exceptional durability for this workpiece. Forged slide Optimum resistance. With a particularly wear-resistant screw, it offers a high tightening torque. It is equipped, from the STBM series, with a hexagon for controlled tightening with the torque wrench. Handle with long tourniquet This clamping handle for maximum application of the clamping power. New rail profile Power and strength increased by 20% (SLM, SGM).

Strengths

Clamping power up to 22,000 N Clamping torque of 70 Nm 19 mm hex for clamping screw

Applications

For metalworking.

Technical specifications


Attributes
Clamping500 mm
Projection175 mm
Show UNSPSC/ECL@SS
£ 237.03 excl. VAT
/ Each
£ 284.44 incl. VAT
  • Usually arrives within 14 working days