Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Press
FACOM F CLAMP 271A.200
FACOM F CLAMP 271A.200
Compact G-Clamp
References
facom:
271A.200
rubix:
1233254
ean:
3148511627211
Technical specifications
Clamping
200
mm
Projection
108
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM F CLAMP 271A.200
Strengths
•Galvanised body with burnished screw and control bar
Technical specifications
Attributes
Logistic Weight
3124
g
Packaged dimensions (D x W x H)
350
x
175
x
32
mm
Package weight
3149
g
Clamping
200
mm
Projection
108
mm
Weight
3.24
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.55
excl. VAT
/
Each
£
117.06
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM F CLAMP 271A.60
FACOM CLAMP 271A.40
ROEBUCK G CLAMP 2 INCH
IRWIN RECORD 121 6 INCH CLAMP
ROEBUCK C CLAMPS 150MM 865195
ROEBUCK C CLAMPS 100MM 865194
FACOM CLAMP 271A.80
FACOM 271A.150 COMP G CLAMP 271A-150
FACOM CLAMP 271A.150L
ROEBUCK G CLAMP 8 INCH
BESSEY MEDIUM DUTY CLAMP SG30
BESSEY HEAVY DUTY CLAMP STB50M
STANLEY CORN CLAMP L/DUTY 0-83-121
IRWIN HANDI CLAMP 4 INCH
ROEBUCK C CLAMPS 80MM 865193