Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Press
ROEBUCK G CLAMP 4 INCH
ROEBUCK G CLAMP 4 INCH
C clamp
References
roebuck:
4971933
rubix:
210501
Technical specifications
Clamping
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK G CLAMP 4 INCH
General purpose clamp with double threaded screw for quick tightening.
Solid assembly, with square corners to optimise capacity.
Design keeps the possibility of rotation to a minimum
Technical specifications
Attributes
Clamping
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.07
excl. VAT
/
Each
£
19.28
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
BESSEY HEAVY DUTY CLAMP STB50M
ROEBUCK G CLAMP 10 INCH
ROEBUCK C CLAMPS 150MM 865195
BESSEY MEDIUM DUTY CLAMP SG30
FACOM CLAMP 271A.40
ROEBUCK C CLAMPS 60MM 865192
FACOM F CLAMP 271A.60
ROEBUCK C CLAMPS 100MM 865194
FACOM 271A.100 100MM COMP G CLAMP 271A-100
ROEBUCK C CLAMPS 80MM 865193
BESSEY GZ16 CLAMP 160 X 80
ROEBUCK G CLAMP 2 INCH
STANLEY 0-83-122 CORN CLAMP HEAVY DUTY
FACOM F CLAMP 271A.200
IRWIN HANDI CLAMP 2 INCH