References
Stanley:0-83-122
Rubix:1260174
EAN:3253560831226



Product details : STANLEY 0-83-122 CORN CLAMP HEAVY DUTY
A durable aluminium alloy construction featuring a reversible head which converts the clamp to a parallel action.
Strengths
Articulating design allows for work pieces of equal or varying thickness to be joined at right angles
Comfort and maximum torque achieved with bi material, tri-lobular handle
Heavy-duty, cast-zinc construction for durability
Mounting holes allow clamp to be securely attached to work surface
Patent-pending reversible head design allows for use as a parallel clamp
Comfort and maximum torque achieved with bi material, tri-lobular handle
Heavy-duty, cast-zinc construction for durability
Mounting holes allow clamp to be securely attached to work surface
Patent-pending reversible head design allows for use as a parallel clamp
Technical specifications
Attributes
| Clamping | 57 mm |
|---|---|
| Projection | 30 mm |
| Weight | 0.774 kg |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Delivery usually within ( 7 ) days