CUTLINE VARICUT 10MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD


High Performance Unequal Helix End Mills

References
giss cutline:UK-RBX-VC1000R150
rubix:226A5454
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : CUTLINE VARICUT 10MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD


High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.

Strengths

Multilayer coating for high Speed machining or dry cutting.

Applications

Machining all materials.

Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Tail diameter10 mm
Type of tailplain
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ Each
£ 44.28 incl. VAT
  • Usually arrives within 14 working days