References
Roebuck:3965226
Rubix:247109
EAN:3660338394034

Documents
Product details : ROEBUCK OPEN END PODGER SPANNER 24MM
High quality chrome vanadium steel.
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 180 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 41.51 excl. VAT
/ Each
£ 49.81 incl. VAT
- In stock: Next day delivery
