ROEBUCK 880478 OFF-SET COMBINATION WRENCH 15MM
OFFSET COMBINATION SPANNERS - METRIC
See technical informationReferences
Roebuck:880478
Rubix:216A9938
EAN:3660338338793

Product details : ROEBUCK 880478 OFF-SET COMBINATION WRENCH 15MM
Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
Technical specifications
Attributes
| Opening | 15 |
|---|---|
| Length | 195 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
- Usually arrives within 14 working days
