59 - Metric straight polygon wrenches
Opening | 27x29 |
---|---|
Length | 315 mm |
Logistic Weight | 418 g |
---|---|
Packaged dimensions (D x W x H) | 15x45x315 mm |
Package weight | 418 g |
Opening | 27x29 |
Length | 315 mm |
Weight | 270 g |
Finishing | Satin/Chrome |
Type | Box Wrench |
Usually arrives within 14 working days