FACOM 10 X 11 RATCHET RING SPAN 65.10X11
65 – metric 15° angled ratchet polygon wrenches
See technical informationReferences
Facom:65.10X11
Rubix:80115711
EAN:3148517720862




Product details : FACOM 10 X 11 RATCHET RING SPAN 65.10X11
65 – metric 15° angled ratchet polygon wrenches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for dimension 6 mm; 6° for 7, 8 and 9 mm).
- Eye head 15° offset.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Packaged dimensions (D x W x H) | 148x19x10 mm |
| Package weight | 65 g |
| Opening | 10x11 |
| Length | 150 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Delivery usually within ( 14 ) days
