Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 006.500 TWIST DRILLS
GUHRING 00651 006.500 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510065000
rubix:
285A5371
ean:
4031093200332
Technical specifications
Drilling diameter
6.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 006.500 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
6.5
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.88
excl. VAT
/
Each
£
11.86
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1211-15.5 JOBBER DRILLS HSS/HSS-E 5058642
TITEX A1247-NO46 JOBBER DRILLS HSS/HSS-E 5060489
ROEBUCK A110316 220683 HSS LONG SERIES DRILL 3/16 INCH
TITEX A1154TFT-6.8 DRILLS TYP VA INOX 5200125
GUHRING 00535 003.600 GT80/100 DRILLS 9005350036000
GUHRING 00205 001.120 TWIST DRILLS 1.120 MM
CUTLINE DRILL - HSS LONG SERIES MM 14.75 861409
DORMER A120 HSS STUB DRILL 5.3MM
TITEX A1154TFT-8.3 DRILLS TYP VA INOX 5200146
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.3 860992
TITEX A1154TFT-15.1 DRILLS TYP VA INOX 5200074
GUHRING 00552 004.500 TWIST DRILLS
GUHRING 02459 004.700 GT80/100 COATED DRILLS 9024590047000
DORMER A0021.1 JOBBER DRILL 1.10 MM 5966837
DEWALT DT6681-XJ EXTREME MASONRY 7 X 150MM DRILL BIT